Shop All Countersinks
Osg
Countersink, Multi FL, 82 deg., 3inL, 1 in.
Mfr # 701-1001
Zoro # G1772480
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1 in
- Shank Dia. 1/2 in
- Number of Flutes 1
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 701-1001
- Zoro # G1772480
- Country of Origin India
- Category Countersinks
Dimensions
Body Dia. | 1 in |
Shank Dia. | 1/2 in |
Overall Length | 3 in |
Shank Dia. (In.) | 1/2 |
Size- Decimal | 1" (1.0000) |
Overall Length (In.) | 3 |
Body Dia. (In.) | 1 |
Sizes Included | 1" |
Pilot Dia. | 1 in |
Size - Decimal | 1 in - 1.0000 |
Description
Countersink, 82 Degrees , 1 in, Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Scraper, 1/2" Blade Width, Black/Red (14171)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 7/8 x 15/16 (WO-7/8X15/16)
- WILLIAMS 1" Drive Impact Socket Black Industrial (7-670)
- PROTO 1/2 in Drive, 28mm Hex Metric Socket, 6 Points (J5428MH)
- OSG Countersink, Multi FL, 60 deg., 3inL, 1 in. (701-1000)
- OSG Countersink, Multi FL, 90 deg., 3inL, 1 in. (701-1002)
- OSG Countersink, Multi FL, 90 deg., 5/8 in. (701-6252)
- OSG Countersink, Multi FL, 90 deg., 2in L, 1/4in (701-2502)
- OSG Countersink, Multi FL, 60 deg., 1/2 in. (701-5000)
- OSG Countersink, Multi FL, 90 deg., 1 in. (706-1000-090)
- ROCKY MOUNTAIN TWIST Hss Countersink .500 X #10 (954HS5-10)
- Osg Countersinks, Center Drills & Spotting Drills