Shop All Countersinks
Osg
Countersink, Multi FL, 82 deg., 3/8 in.
Mfr # 701-3751
Zoro # G1772429
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 3/8 in
- Shank Dia. 1/4 in
- Number of Flutes 20
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 701-3751
- Zoro # G1772429
- Country of Origin India
- Category Countersinks
Dimensions
Body Dia. | 3/8 in |
Shank Dia. | 1/4 in |
Overall Length | 2 5/16 in |
Body Dia. (In.) | 3/8 |
Sizes Included | 3/8" |
Shank Dia. (In.) | 1/4 |
Pilot Dia. | 3/8 in |
Overall Length (In.) | 2-5/16 |
Size- Decimal | 3/8" (0.3750) |
Size - Decimal | 3/8 in - 0.3750 |
Description
Countersink, 82 Degrees , 3/8 in, Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Margin Trowel w/ProForm Ha, 55" x 2 (GG432PF)
- MARSHALLTOWN Asphalt Crack Melter, Portable, 10 gal (AT10MA)
- DIABLO 2" #2 Phillips Drive Bits (100-Pack) (DPH22P100)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 3 mm Tip, 4 3/4 in L (54TM18)
- OSG Countersink, 2-7/8 in. L, 82 deg., 3/4 in. (706-7500-082)
- OSG Countersink, 2-7/8 in. L, 82 deg., 5/8 in. (706-6250-082)
- OSG Countersink, 1 FL, 82 deg., 3/8 in. (700-3751)
- OSG Countersink, Multi FL, 82 deg., 3inL, 1 in. (701-1001)
- OSG Countersink, 1 FL, 82 deg., 3/4 in. (700-7501)
- OSG Countersink, 2-1/2 in. L, 90 deg., 1/2 in. (706-5000-090)
- DRILL AMERICA 3/4"-82 HSS 4 Flute Machine Countersink (DEWMSK3/4-82)
- Osg Countersinks