Shop All Countersinks
Osg
Countersink, Multi FL, 82 deg., 1/4 in.
Mfr # 706-2500-082
Zoro # G1772270
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/4 in
- Shank Dia. 1/4 in
- Number of Flutes 6
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 706-2500-082
- Zoro # G1772270
- Country of Origin India
- Category Countersinks
Dimensions
Body Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Pilot Dia. | 1/4 in |
Size- Decimal | 1/4" (0.2500) |
Body Dia. (In.) | 1/4 |
Overall Length (In.) | 2 |
Sizes Included | 1/4" |
Shank Dia. (In.) | 1/4 |
Size - Decimal | 1/4 in - 0.2500 |
Description
Countersink, 82 Degrees , 1/4 in, Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m12x1.25 HSS Metric 4 Flute Bottoming Hand Tap (DWTB12X1.25)
- LENOX 6" L x General Purpose Cutting Reciprocating Saw Blade (20515B650R)
- EKLIND 9 Piece Metric L-Shape Hex Key Set, 17609 (17609)
- ASTRO PNEUMATIC DRILL 1/2" REV AIR XHD (AO527C)
- OSG Countersink, Multi FL, 60 deg., 1/4 in. (706-2500-060)
- OSG Countersink, 2-1/2 in. L, 82 deg., 1/2 in. (706-5000-082)
- OSG Countersink, Multi FL, 82 deg., 5/8 in. (701-6251)
- OSG Countersink, 1 FL, 90 deg., 3/8 in. (700-3752)
- OSG Countersink, Multi FL, 60 deg., 2in L, 1/4in (701-2500)
- OSG Countersink, Multi FL, 82 deg., 1 in. (706-1000-082)
- KEO 1/2 x 100 deg KEO HSS SF Countersink (53120)
- Osg Countersinks