Shop All Countersinks
Osg
Countersink, Multi FL, 82 deg., 1 in.
Mfr # 706-1000-082
Zoro # G1772307
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1 in
- Shank Dia. 1/2 in
- Number of Flutes 6
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 706-1000-082
- Zoro # G1772307
- Country of Origin India
- Category Countersinks
Dimensions
Body Dia. | 1 in |
Shank Dia. | 1/2 in |
Overall Length | 3 in |
Shank Dia. (In.) | 1/2 |
Overall Length (In.) | 3 |
Size- Decimal | 1" (1.0000) |
Body Dia. (In.) | 1 |
Pilot Dia. | 1 in |
Sizes Included | 1" |
Size - Decimal | 1 in - 1.0000 |
Description
Countersink, 82 Degrees , 1 in, Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Head alignment pry bar 1/2"x16" with turning head (2126)
- KNIPEX 6-3/4" Retaining Ring Pliers, Powder-Coated (45 10 170)
- BONDHUS 17mm ProHold Ball Bit, 6" Length - With 1/2" Dr Socket (43786)
- EXCEL BLADES K7 Carving Knife with Straight Edge Carving Replacement Blade, 6pk. (16007)
- OSG Countersink, Multi FL, 90 deg., 1 in. (706-1000-090)
- OSG Countersink, 2-7/8 in. L, 82 deg., 5/8 in. (706-6250-082)
- OSG Countersink, 1 FL, 82 deg., 1 in. (700-1001)
- OSG Countersink, Multi FL, 90 deg., 2in L, 1/4in (701-2502)
- OSG Countersink, 1 FL, 90 deg., 3/4 in. (700-7502)
- OSG Countersink, 1 FL, 60 deg., 3/16 in. (700-1875)
- KODIAK CUTTING TOOLS 1/2 Carbide Countersink Six Flute 82 Deg. (5419612)
- Osg Countersinks