Shop All Countersinks
Osg
Countersink, Multi FL, 60 deg., 5/8 in.
Mfr # 706-6250-060
Zoro # G1772191
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Countersink Angle 60 Degrees
- Body Dia. 5/8 in
- Shank Dia. 3/8 in
- Number of Flutes 6
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 706-6250-060
- Zoro # G1772191
- Country of Origin India
- Category Countersinks
Dimensions
Body Dia. | 5/8 in |
Shank Dia. | 3/8 in |
Overall Length | 3 in |
Shank Dia. (In.) | 3/8 |
Body Dia. (In.) | 5/8 |
Overall Length (In.) | 3 |
Pilot Dia. | 5/8 in |
Size- Decimal | 5/8" (0.6250) |
Sizes Included | 5/8" |
Size - Decimal | 5/8 in - 0.6250 |
Description
Countersink, 60 Degrees , 5/8 in, Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 510 Optivision Imperial Magnetic Tape Measure 16" (510-16)
- ZORO SELECT Engraving Tool, Overall 1.5" L, 1/8" dia (716-125150)
- STARRETT Band Saw Blade, 10 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-10)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 15/64 (47715)
- OSG Countersink, Multi FL, 60 deg., 1/4 in. (706-2500-060)
- OSG Countersink, 1 FL, 82 deg., 3/8 in. (700-3751)
- OSG Countersink, 1 FL, 60 deg., 1/2 in. (700-5000)
- OSG Countersink, Multi FL, 82 deg., 1 in. (706-1000-082)
- OSG Countersink, Multi FL, 90 deg., 2in L, 1/4in (701-2502)
- OSG Countersink, 1 FL, 82 deg., 1/2 in. (700-5001)
- CLEVELAND Countersink Set, 1/4", 3/4", 8" L, 5 pcs. (C00969)
- Osg Countersinks