Shop All Countersinks
Osg
Countersink, Multi FL, 60 deg., 3in L, 3/4in
Mfr # 701-7500
Zoro # G1772340
product price: $34.95
/ea
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 60 Degrees
- Body Dia. 3/4 in
- Shank Dia. 3/8 in
- Number of Flutes Multi
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 701-7500
- Zoro # G1772340
- Country of Origin India
- Category Countersinks
Dimensions
Body Dia. | 3/4 in |
Shank Dia. | 3/8 in |
Overall Length | 3 in |
Overall Length (In.) | 3 |
Shank Dia. (In.) | 3/8 |
Body Dia. (In.) | 3/4 |
Pilot Dia. | 3/4 in |
Sizes Included | 3/4" |
Size- Decimal | 3/4" (0.7500) |
Size - Decimal | 3/4 in - 0.7500 |
Description
Countersink, 60 Degrees , 3/4 in, Carbide, Bright (Uncoated)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 905 CONDOR 48" Professional Box Level with OPTIVISION Red (905-41-48)
- X1 TOOLS PH3 Phillips Driver Bit, 1 Long 12 Bits by X1 Tools (X1E-CON-BIT-PH3-1000x12)
- DEWALT 6" 24 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) (DW4813)
- KODIAK CUTTING TOOLS 3/4 Carbide Drill Mill 4 Flute 90 Deg. Pt (5541902)
- OSG Countersink, Multi FL, 82 deg., 5/8 in. (701-6251)
- OSG Countersink, Multi FL, 90 deg., 3inL, 1 in. (701-1002)
- OSG Countersink, 1 FL, 60 deg., 1 in. (700-1000)
- OSG Countersink, 1 FL, 82 deg., 1/2 in. (700-5001)
- OSG Countersink, 2-7/8 in. L, 82 deg., 3/4 in. (706-7500-082)
- OSG Countersink, 1 FL, 60 deg., 1/2 in. (700-5000)
- KEO ZErO Flute Set 60 deg 5/16" - 1" 5 pcs CO (53509)
- Osg Countersinks