Shop All Countersinks
Osg
Countersink, Multi FL, 60 deg., 3/8 in.
Mfr # 706-3750-060
Zoro # G1772255
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 60 Degrees
- Body Dia. 3/8 in
- Shank Dia. 1/4 in
- Number of Flutes 6
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 706-3750-060
- Zoro # G1772255
- Country of Origin India
- Category Countersinks
Dimensions
Body Dia. | 3/8 in |
Shank Dia. | 1/4 in |
Overall Length | 2 1/2 in |
Overall Length (In.) | 2-1/2 |
Shank Dia. (In.) | 1/4 |
Pilot Dia. | 3/8 in |
Sizes Included | 3/8" |
Size- Decimal | 3/8" (0.3750) |
Body Dia. (In.) | 3/8 |
Size - Decimal | 3/8 in - 0.3750 |
Description
Countersink, 60 Degrees , 3/8 in, Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Drilling Hammer, 32 oz. (20678-TH)
- PERFORMANCE TOOL 3/8 In Dr. Star Bit Socket T50, W38850 (W38850)
- ASTRO PNEUMATIC $BLOW GUN DELUXE 4" -NEON GRN (AO1717)
- INNOVATIVE COMPONENTS Star Knob, 5/16-18 Thread Size, 1.125"L, Blind Tap, Steel (GN5C----5S2B-22)
- OSG Countersink, 1 FL, 90 deg., 3/8 in. (700-3752)
- OSG Countersink, 1 FL, 60 deg., 3/16 in. (700-1875)
- OSG Countersink, 1 FL, 90 deg., 3/4 in. (700-7502)
- OSG Countersink, Multi FL, 82 deg., 1/4 in. (706-2500-082)
- OSG Countersink, 1 FL, 82 deg., 1/4 in. (700-2501)
- OSG Countersink, 2-1/2 in. L, 90 deg., 1/2 in. (706-5000-090)
- MELIN TOOL CO Cobalt Countersink, 120 deg., 3/8 (HSP3-3/8-120T)
- Osg Countersinks