Shop All Countersinks
Osg
Countersink, Multi FL, 60 deg., 3/4 in.
Mfr # 706-7500-060
Zoro # G1772167
product price: $97.19
/ea
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 60 Degrees
- Body Dia. 3/4 in
- Shank Dia. 3/8 in
- Number of Flutes 6
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 706-7500-060
- Zoro # G1772167
- Country of Origin India
- Category Countersinks
Dimensions
Body Dia. | 3/4 in |
Shank Dia. | 3/8 in |
Overall Length | 3 in |
Shank Dia. (In.) | 3/8 |
Sizes Included | 3/4" |
Body Dia. (In.) | 3/4 |
Size- Decimal | 3/4" (0.7500) |
Pilot Dia. | 3/4 in |
Overall Length (In.) | 3 |
Size - Decimal | 3/4 in - 0.7500 |
Description
Countersink, 60 Degrees , 3/4 in, Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GS TOOLING ER32 Collet Chuck Nut Wrenches (337398)
- HOUGEN 5/8 in. X 1 in. 12,000-Series TiN Annular Cutter (12620)
- MITUTOYO Digital Micrometer, 0 to 1", Cert, Ratchet (293-340-30CAL)
- VERMONT GAGE Pin Gage, Minus, 0.240 In, Black (911224000)
- OSG Countersink, 1 FL, 82 deg., 3/8 in. (700-3751)
- OSG Countersink, 1 FL, 82 deg., 1/2 in. (700-5001)
- OSG Countersink, 2-1/2 in. L, 82 deg., 1/2 in. (706-5000-082)
- OSG Countersink, 2-7/8 in. L, 82 deg., 5/8 in. (706-6250-082)
- OSG Countersink, Multi FL, 82 deg., 3/8 in. (701-3751)
- OSG Countersink, 1 FL, 90 deg., 1/4 in. (700-2502)
- DRILL AMERICA 7/8"-90 HSS 6 Flute Chatterless Countersink (DEWCHAT7/8-90)
- Osg Countersinks