Shop All Countersinks
Osg
Countersink, Multi FL, 60 deg., 2in L, 1/4in
Mfr # 701-2500
Zoro # G1772465
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/4 in
- Shank Dia. 1/4 in
- Number of Flutes 1
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 701-2500
- Zoro # G1772465
- Country of Origin India
- Category Countersinks
Dimensions
Body Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Pilot Dia. | 1/4 in |
Overall Length (In.) | 2 |
Size- Decimal | 1/4" (0.2500) |
Body Dia. (In.) | 1/4 |
Sizes Included | 1/4" |
Shank Dia. (In.) | 1/4 |
Size - Decimal | 1/4 in - 0.2500 |
Description
Countersink, 60 Degrees , 1/4 in, Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 90-Degree Bent Pick (1/8 Inch x 3 Inch) (PNH21103)
- CLC WORK GEAR Bucket Lid Seat, Plastic, 3.5/5 gal Bucket (1140)
- SUPERCUT 114.5-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (537987)
- KRAFT TOOL Stainless Steel Hand Edger/Groov, 6" x 8 (CF1055PF)
- OSG Countersink, 1 FL, 90 deg., 1/4 in. (700-2502)
- OSG Countersink, 1 FL, 90 deg., 3/4 in. (700-7502)
- OSG Countersink, Multi FL, 90 deg., 1/2 in. (701-5002)
- OSG Countersink, Multi FL, 82 deg., 3inL, 1 in. (701-1001)
- OSG Countersink, Multi FL, 82 deg., 3/8 in. (701-3751)
- OSG Countersink, 1 FL, 60 deg., 1/2 in. (700-5000)
- MELIN TOOL CO Carbide Countersink, 120 deg., 1", Number of Flutes: 4 (C4-1-120)
- Osg Countersinks