Shop All Countersinks
Osg
Countersink, Multi FL, 60 deg., 1/4 in.
Mfr # 706-2500-060
Zoro # G1772289
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 1/4 in
- Shank Dia. 1/4 in
- Number of Flutes 6
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 706-2500-060
- Zoro # G1772289
- Country of Origin India
- Category Countersinks
Dimensions
Body Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Body Dia. (In.) | 1/4 |
Shank Dia. (In.) | 1/4 |
Overall Length (In.) | 2 |
Sizes Included | 1/4" |
Size- Decimal | 1/4" (0.2500) |
Pilot Dia. | 1/4 in |
Size - Decimal | 1/4 in - 0.2500 |
Description
Countersink, 60 Degrees , 1/4 in, Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Nylon Bushing Kit, Bagged, for Strap‐N‐Stride™, EZ‐Stride®, Stride Lite™ & Hi‐Stride® (7090)
- DEWALT 20x Builders Level Package (DW090PK)
- UNITED ABRASIVES/SAIT Saw BladeT116x332x1SteelworkerPK10 (24013)
- METABO Cutting Blade Guard, For WEF 15-150 Quick (630378000)
- OSG Countersink, Multi FL, 82 deg., 1/4 in. (706-2500-082)
- OSG Countersink, Multi FL, 90 deg., 1 in. (706-1000-090)
- OSG Countersink, Multi FL, 60 deg., 3/4 in. (706-7500-060)
- OSG Countersink, 1 FL, 90 deg., 1/4 in. (700-2502)
- OSG Countersink, 1 FL, 82 deg., 1/2 in. (700-5001)
- OSG Countersink, Multi FL, 82 deg., 5/8 in. (701-6251)
- LINK 1-1/2 Od 90° 6-Flute Cobalt Countersink - Tin Coat (CO-TN-576)
- Osg Countersinks