Shop All Countersinks
Osg
Countersink, Multi FL, 60 deg., 1/2 in.
Mfr # 701-5000
Zoro # G1772401
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 60 Degrees
- Body Dia. 1/2 in
- Shank Dia. 1/4 in
- Number of Flutes Multi
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 701-5000
- Zoro # G1772401
- Country of Origin India
- Category Countersinks
Dimensions
Body Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Overall Length | 2 5/16 in |
Size- Decimal | 1/2" (0.5000) |
Overall Length (In.) | 2-5/16 |
Pilot Dia. | 1/2 in |
Body Dia. (In.) | 1/2 |
Sizes Included | 1/2" |
Shank Dia. (In.) | 1/4 |
Size - Decimal | 1/2 in - 0.5000 |
Description
Countersink, 60 Degrees , 1/2 in, Carbide, Bright (Uncoated)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX V-GROOVE COMBO WRENCH SET 3/8"-1 1/4" (SU9915A)
- BOSCH Battery Charger, Li-Ion, 2 Ports (GAX1218V-30)
- FREUD Top Bearing Flush Trim Bit, 5/8" dia. (50-103)
- WERA Insulated Pozidriv Screwdriver PZ2 Round (05006164001)
- OSG Countersink, Multi FL, 90 deg., 2in L, 1/4in (701-2502)
- OSG Countersink, Multi FL, 60 deg., 2in L, 1/4in (701-2500)
- OSG Countersink, 1 FL, 82 deg., 3/4 in. (700-7501)
- OSG Countersink, 1 FL, 90 deg., 1/4 in. (700-2502)
- OSG Countersink, Multi FL, 82 deg., 3/4 in. (701-7501)
- OSG Countersink, Multi FL, 82 deg., 3/8 in. (701-3751)
- M.A. FORD Countersink, 1/4" dia., 120 deg., HSS (61025006)
- Osg Countersinks, Center Drills & Spotting Drills