Shop All Countersinks
Osg
Countersink, Multi FL, 60 deg., 1 in.
Mfr # 706-1000-060
Zoro # G1772316
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 60 Degrees
- Body Dia. 1 in
- Shank Dia. 1/2 in
- Number of Flutes 6
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 706-1000-060
- Zoro # G1772316
- Country of Origin India
- Category Countersinks
Dimensions
Body Dia. | 1 in |
Shank Dia. | 1/2 in |
Overall Length | 3 1/4 in |
Pilot Dia. | 1 in |
Sizes Included | 1" |
Overall Length (In.) | 3-1/4 |
Shank Dia. (In.) | 1/2 |
Size- Decimal | 1" (1.0000) |
Body Dia. (In.) | 1 |
Size - Decimal | 1 in - 1.0000 |
Description
Countersink, 60 Degrees , 1 in, Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Wire Pulling Lubricant, 1 gal. Bucket, Ylw (31-391)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1216)
- PROTO Ratcheting Refrigeration Wrench, 6-3/4 in (J1111)
- EAT-IN Hand Tools 24in. FatMax Non-Magnetic Level (EA83214)
- OSG Countersink, 1 FL, 82 deg., 1 in. (700-1001)
- OSG Countersink, 1 FL, 82 deg., 1/4 in. (700-2501)
- OSG Countersink, Multi FL, 60 deg., 2in L, 1/4in (701-2500)
- OSG Countersink, Multi FL, 82 deg., 3/4 in. (701-7501)
- OSG Countersink, 1 FL, 60 deg., 1 in. (700-1000)
- OSG Countersink, Multi FL, 82 deg., 1/2 in. (701-5001)
- OSG Countersink, Multi FL, 60 deg., 3/4 in. (706-7500-060)
- Osg Countersinks