Shop All Countersinks
Osg
Countersink, 2 FL, 90 deg., 13/16 in.
Mfr # 63518
Zoro # G1747028
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 20.00 mm
- Shank Dia. 20 mm
- Number of Flutes 2
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 63518
- Zoro # G1747028
- Country of Origin Japan
- Category Countersinks
Dimensions
Body Dia. | 20.00 mm |
Shank Dia. | 20 mm |
Overall Length | 9 13/16 in |
Drill Size | 20.00mm |
Overall Length (In.) | 9-13/16 |
Drill Bit Size | 20.00 mm |
Shank Dia. (In.) | 13/16 |
Body Dia. (In.) | 13/16 |
Sizes Included | 13/16" |
Size- Decimal | 20.00mm (0.7874) |
Flute Length | 53.00 mm |
Size - Decimal | 20.00mm - 0.7874 |
Description
Spotting Drill Bit, High Speed Steel, 90 Degrees , 20.00 mm, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Tweezers, DowelPin, Bent, Serrated, 6 In, Blk (92 34 37)
- GEDORE Coupler, 3/8", 29mm (3094)
- RIDGID Autofeed, Asm K7500 (60032)
- GEARWRENCH 11/16" 90-Tooth 12 Point Ratcheting Combination Wrench (86948)
- OSG Countersink, Multi FL, 82 deg., 1/4 in. (706-2500-082)
- OSG Countersink, 1 FL, 82 deg., 5/8 in. (700-6254)
- OSG Countersink, 1 FL, 82 deg., 3/8 in. (700-3751)
- OSG Countersink, 2-1/2 in. L, 90 deg., 1/2 in. (706-5000-090)
- OSG Countersink, 2-7/8 in. L, 82 deg., 5/8 in. (706-6250-082)
- OSG Countersink, 1 FL, 90 deg., 3/4 in. (700-7502)
- KEO Countersink, 6 FL, 60 Deg, 1 1/4, HSS (55012)
- Osg Countersinks, Center Drills & Spotting Drills