Shop All Countersinks
Osg
Countersink, 2 FL, 90 deg., 1 in.
Mfr # 62920
Zoro # G1747159
product price: $75.65
/ea
Free Shipping & Returns
$75.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 25.00 mm
- Shank Dia. 25 mm
- Number of Flutes 2
- Material - Machining High Speed Steel
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 62920
- Zoro # G1747159
- Country of Origin Japan
- Category Countersinks
Dimensions
Body Dia. | 25.00 mm |
Shank Dia. | 25 mm |
Overall Length | 5 15/16 in |
Sizes Included | 1" |
Flute Length | 60.00 mm |
Drill Size | 25.00mm |
Size- Decimal | 25.00mm (0.9843) |
Overall Length (In.) | 5-15/16 |
Drill Bit Size | 25.00 mm |
Shank Dia. (In.) | 1 |
Body Dia. (In.) | 1 |
Size - Decimal | 25.00mm - 0.9843 |
Description
Spotting Drill Bit, High Speed Steel, 90 Degrees , 25.00 mm, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE General Hand Tool Kit, No. of Pcs. 17 (SD-9314)
- DEWALT Bi-Metal Hole Saws (DAH180052)
- PROTO Ignition Open End Wrench, 3/8" Head Size (J3136)
- KEO Drill/Countersink Bit, 60 Deg, #0, Carbide (19032)
- OSG Countersink, 1 FL, 82 deg., 1/8 in. (700-1251)
- OSG Countersink, Multi FL, 82 deg., 3/4 in. (701-7501)
- OSG Countersink, 1 FL, 82 deg., 3/8 in. (700-3751)
- OSG Countersink, 1 FL, 82 deg., 1 in. (700-1001)
- OSG Countersink, 1 FL, 90 deg., 1/4 in. (700-2502)
- OSG Countersink, 1 FL, 90 deg., 1/8 in. (700-1252)
- DRILL AMERICA 5/16"-100 HSS Single Flute Countersink (DEWSFC5/16-100)
- Osg Countersinks