Shop All Countersinks
Osg
Countersink, 2-7/8 in. L, 82 deg., 5/8 in.
Mfr # 706-6250-082
Zoro # G1772185
product price: $70.49
/ea
$70.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 5/8 in
- Shank Dia. 3/8 in
- Number of Flutes 6
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 706-6250-082
- Zoro # G1772185
- Country of Origin India
- Category Countersinks
Dimensions
Body Dia. | 5/8 in |
Shank Dia. | 3/8 in |
Overall Length | 2 7/8 in |
Size- Decimal | 5/8" (0.6250) |
Overall Length (In.) | 2-7/8 |
Pilot Dia. | 5/8 in |
Body Dia. (In.) | 5/8 |
Shank Dia. (In.) | 3/8 |
Sizes Included | 5/8" |
Size - Decimal | 5/8 in - 0.6250 |
Description
Countersink, 82 Degrees , 5/8 in, Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD General Purpose Pozidriv Screwdriver #3 Round (401K93)
- INNOVATIVE COMPONENTS Knurled Knob, 1/4-20 Thread Size, 1"L, Zinc Plated (GN4C1000K4D--21)
- KIPP Adjustable Handle Size: 3, M08X45, Plastic, Black RAL 7021, Comp: Steel (K0269.3081X45)
- WARNER 13 Point 9MM Economy Snap‐Off Blade Knife w/ 1 Blade, Bagged, Box (102381)
- OSG Countersink, Multi FL, 82 deg., 3/8 in. (701-3751)
- OSG Countersink, 1 FL, 90 deg., 3/4 in. (700-7502)
- OSG Countersink, 1 FL, 90 deg., 1/2 in. (700-5002)
- OSG Countersink, 2-7/8 in. L, 82 deg., 3/4 in. (706-7500-082)
- OSG Countersink, Multi FL, 90 deg., 5/8 in. (701-6252)
- OSG Countersink, 1 FL, 60 deg., 1/2 in. (700-5000)
- ROCKY MOUNTAIN TWIST Hss Countersink .500 X #40 (954HS5-40)
- Osg Countersinks, Center Drills & Spotting Drills