Shop All Countersinks
Osg
Countersink, 2-3/8 in. L, 82 deg., 3/8 in.
Mfr # 706-3750-082
Zoro # G1772246
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 3/8 in
- Shank Dia. 1/4 in
- Number of Flutes 6
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 706-3750-082
- Zoro # G1772246
- Country of Origin India
- Category Countersinks
Dimensions
Body Dia. | 3/8 in |
Shank Dia. | 1/4 in |
Overall Length | 2 3/8 in |
Body Dia. (In.) | 3/8 |
Overall Length (In.) | 2-3/8 |
Size- Decimal | 3/8" (0.3750) |
Sizes Included | 3/8" |
Pilot Dia. | 3/8 in |
Shank Dia. (In.) | 1/4 |
Size - Decimal | 3/8 in - 0.3750 |
Description
Countersink, 82 Degrees , 3/8 in, Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Adapter, 5/16"-24 Female x5/8"-11 Female (54040)
- CGS TOOL 4 Flute Xl Length Sq End Mill 1/2"Dia 3"Loc 6"Oal W/Altin (840-5000-ALTiN)
- PACIFIC HANDY CUTTER Safety Point 4 in L, 12 PK (PSC2-300)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (491X-5PK)
- OSG Countersink, 1 FL, 82 deg., 1 in. (700-1001)
- OSG Countersink, 2-1/2 in. L, 82 deg., 1/2 in. (706-5000-082)
- OSG Countersink, 1 FL, 82 deg., 1/4 in. (700-2501)
- OSG Countersink, Multi FL, 60 deg., 1/2 in. (701-5000)
- OSG Countersink, Multi FL, 90 deg., 1 in. (706-1000-090)
- OSG Countersink, 1 FL, 90 deg., 1/8 in. (700-1252)
- KEO Countersink, 3 FL, 82 Deg, 5/8, Carbide (55755)
- Osg Countersinks