Shop All Countersinks
Osg
Countersink, 2-1/2 in. L, 90 deg., 1/2 in.
Mfr # 706-5000-090
Zoro # G1772200
product price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/2 in
- Shank Dia. 1/4 in
- Number of Flutes 6
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 706-5000-090
- Zoro # G1772200
- Country of Origin India
- Category Countersinks
Dimensions
Body Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Overall Length | 2 1/2 in |
Pilot Dia. | 1/2 in |
Body Dia. (In.) | 1/2 |
Size- Decimal | 1/2" (0.5000) |
Sizes Included | 1/2" |
Overall Length (In.) | 2-1/2 |
Shank Dia. (In.) | 1/4 |
Size - Decimal | 1/2 in - 0.5000 |
Description
Countersink, 90 Degrees , 1/2 in, Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Blade, Coping Saw, Pk4 (15-061)
- WESTWARD 3/8 in Drive Phillips Socket Bit Metric #2 Tip, 1 13/16 in L (53YV93)
- INGERSOLL-RAND Impact Wrench Hammer (2112-724)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 125 mm, Bore Dia. D2= 0.5", Fixed Grip, Thermoset (K0162.2125XCP)
- OSG Countersink, 2-1/2 in. L, 82 deg., 1/2 in. (706-5000-082)
- OSG Countersink, Multi FL, 82 deg., 5/8 in. (701-6251)
- OSG Countersink, 1 FL, 60 deg., 1/2 in. (700-5000)
- OSG Countersink, 1 FL, 90 deg., 1/8 in. (700-1252)
- OSG Countersink, Multi FL, 60 deg., 3/4 in. (706-7500-060)
- OSG Countersink, 1 FL, 90 deg., 3/4 in. (700-7502)
- WOODOWL 7 Piece Set (#'s 5, 6, 7, 8, 9, 10, 12) (00737)
- Osg Countersinks