Shop All Countersinks
Osg
Countersink, 1 FL, 90 deg., 3/4 in.
Mfr # 700-7502
Zoro # G1772508
product price: $84.49
/ea
Free Shipping & Returns
$84.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 3/4 in
- Shank Dia. 3/8 in
- Number of Flutes 1
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 700-7502
- Zoro # G1772508
- Country of Origin India
- Category Countersinks
Dimensions
Body Dia. | 3/4 in |
Shank Dia. | 3/8 in |
Overall Length | 2 7/8 in |
Sizes Included | 3/4" |
Body Dia. (In.) | 3/4 |
Pilot Dia. | 3/4 in |
Overall Length (In.) | 2-7/8 |
Size- Decimal | 3/4" (0.7500) |
Shank Dia. (In.) | 3/8 |
Size - Decimal | 3/4 in - 0.7500 |
Description
Countersink, 90 Degrees , 3/4 in, Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/16 - 1/2 HSS Jobber Drill Bit Set, Drill Bit Point Angle: 118 Degrees (D/A29J-SET)
- WESTWARD 13-Piece Hex Key Set, SAE L-Shape, Black Oxide, Plastic Holder (2CYC6)
- KEO Countersink, 1 FL, 100 Deg, 1/4, HSS (53140)
- AJAX TOOL WORKS Pneumatic Bit, Roll Pin Driver, 5/16"Punch (AJXA1103)
- OSG Countersink, 1 FL, 82 deg., 3/4 in. (700-7501)
- OSG Countersink, 1 FL, 82 deg., 1/2 in. (700-5001)
- OSG Countersink, 1 FL, 82 deg., 1 in. (700-1001)
- OSG Countersink, Multi FL, 82 deg., 3inL, 1 in. (701-1001)
- OSG Countersink, 2-7/8 in. L, 82 deg., 3/4 in. (706-7500-082)
- OSG Countersink, Multi FL, 90 deg., 5/8 in. (701-6252)
- MELIN TOOL CO Countersink, HSS, 1F, 90 deg., 1-1/4" (HS1-1-1/4-90)
- Osg Countersinks