Shop All Countersinks
Osg
Countersink, 1 FL, 90 deg., 1/2 in.
Mfr # 700-5002
Zoro # G1772596
product price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/2 in
- Shank Dia. 1/4 in
- Number of Flutes 1
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 700-5002
- Zoro # G1772596
- Country of Origin India
- Category Countersinks
Dimensions
Body Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Overall Length | 2 5/8 in |
Body Dia. (In.) | 1/2 |
Sizes Included | 1/2" |
Overall Length (In.) | 2-5/8 |
Pilot Dia. | 1/2 in |
Shank Dia. (In.) | 1/4 |
Size- Decimal | 1/2" (0.5000) |
Size - Decimal | 1/2 in - 0.5000 |
Description
Countersink, 90 Degrees , 1/2 in, Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Forstner Bit, 35mm (537.350.31)
- KO-KEN Socket TORX E11 22mm 1/4 Sq. Drive (2425-E11)
- PROTO Combo Wrench Set, Short, SAE, 12 Pt, 11 PC (J1200ES-11)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1299)
- OSG Countersink, 1 FL, 82 deg., 1/2 in. (700-5001)
- OSG Countersink, 1 FL, 60 deg., 1/2 in. (700-5000)
- OSG Countersink, 2-7/8 in. L, 82 deg., 5/8 in. (706-6250-082)
- OSG Countersink, Multi FL, 82 deg., 3inL, 1 in. (701-1001)
- OSG Countersink, 1 FL, 82 deg., 1 in. (700-1001)
- OSG Countersink, 1 FL, 90 deg., 3/8 in. (700-3752)
- DRILL AMERICA 1/2"-90 HSS 3 Flute Center Reamer (DEWCSK1/2-90)
- Osg Countersinks, Center Drills & Spotting Drills