Shop All Countersinks
Osg
Countersink, 1 FL, 82 deg., 3/4 in.
Mfr # 700-7501
Zoro # G1772517
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 3/4 in
- Shank Dia. 3/8 in
- Number of Flutes 1
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 700-7501
- Zoro # G1772517
- Country of Origin India
- Category Countersinks
Dimensions
Body Dia. | 3/4 in |
Shank Dia. | 3/8 in |
Overall Length | 2 7/8 in |
Sizes Included | 3/4" |
Body Dia. (In.) | 3/4 |
Pilot Dia. | 3/4 in |
Size- Decimal | 3/4" (0.7500) |
Shank Dia. (In.) | 3/8 |
Overall Length (In.) | 2-7/8 |
Size - Decimal | 3/4 in - 0.7500 |
Description
Countersink, 82 Degrees , 3/4 in, Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Kwik Change Arbor Kit, Carbide Drill-SDS (A6-7)
- WESTWARD Repl Knurl, For 24 In Pipe Wrench (31D061)
- GEARWRENCH 80° Push Pin Removal Pliers (3888D)
- INGERSOLL-RAND Super-Duty 1" Pistol-Grip Impact Wrench, (2925RBP3TI)
- OSG Countersink, 1 FL, 90 deg., 3/4 in. (700-7502)
- OSG Countersink, 1 FL, 82 deg., 3/8 in. (700-3751)
- OSG Countersink, Multi FL, 82 deg., 3/8 in. (701-3751)
- OSG Countersink, Multi FL, 90 deg., 3inL, 1 in. (701-1002)
- OSG Countersink, 1 FL, 82 deg., 1/2 in. (700-5001)
- OSG Countersink, 1 FL, 90 deg., 1/2 in. (700-5002)
- DRILL AMERICA 3/4"-82 HSS 4 Flute Machine Countersink (DEWMSK3/4-82)
- Osg Countersinks