Shop All Countersinks
Osg
Countersink, 1 FL, 60 deg., 3/8 in.
Mfr # 700-3750
Zoro # G1772648
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Countersink Angle 60 Degrees
- Body Dia. 3/8 in
- Shank Dia. 1/4 in
- Number of Flutes 1
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 700-3750
- Zoro # G1772648
- Country of Origin India
- Category Countersinks
Dimensions
Body Dia. | 3/8 in |
Shank Dia. | 1/4 in |
Overall Length | 2 9/16 in |
Sizes Included | 3/8" |
Pilot Dia. | 3/8 in |
Size- Decimal | 3/8" (0.3750) |
Body Dia. (In.) | 3/8 |
Shank Dia. (In.) | 1/4 |
Overall Length (In.) | 2-9/16 |
Size - Decimal | 3/8 in - 0.3750 |
Description
Countersink, 60 Degrees , 3/8 in, Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE MAGNETICS MAGNETIC TOOL HOLDER 6 in., Includes 2 Screws (MTR120C)
- CLEVELAND Chucking Reamer, 7/16 In., 6 Flute, HSS (C25947)
- ERICKSON Shell Mill Holder, HSK50A, 1 (HSK50ASMC100225)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 1/8 (C09736)
- OSG Countersink, 2-1/2 in. L, 90 deg., 1/2 in. (706-5000-090)
- OSG Countersink, Multi FL, 90 deg., 1 in. (706-1000-090)
- OSG Countersink, 1 FL, 90 deg., 3/8 in. (700-3752)
- OSG Countersink, 1 FL, 82 deg., 3/4 in. (700-7501)
- OSG Countersink, 1 FL, 90 deg., 3/4 in. (700-7502)
- OSG Countersink, 1 FL, 90 deg., 1/2 in. (700-5002)
- KEO Countersink, 6 FL, 60 Deg, 1 In, HSS (55011)
- Osg Countersinks