Shop All Countersinks
Osg
Countersink, 1 FL, 60 deg., 3/4 in.
Mfr # 700-7500
Zoro # G1772526
product price: $69.75
/ea
$69.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 60 Degrees
- Body Dia. 3/4 in
- Shank Dia. 3/8 in
- Number of Flutes 1
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 700-7500
- Zoro # G1772526
- Country of Origin India
- Category Countersinks
Dimensions
Body Dia. | 3/4 in |
Shank Dia. | 3/8 in |
Overall Length | 3 in |
Pilot Dia. | 3/4 in |
Overall Length (In.) | 3 |
Body Dia. (In.) | 3/4 |
Sizes Included | 3/4" |
Shank Dia. (In.) | 3/8 |
Size- Decimal | 3/4" (0.7500) |
Size - Decimal | 3/4 in - 0.7500 |
Description
Countersink, 60 Degrees , 3/4 in, Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Lighted Claw Pickup Tool, 22 In (45046)
- BAND-IT Carrying Case for CP4000-D (C26991)
- K-TOOL INTERNATIONAL Two/Three Jaw 5 Ton Reversible Puller, 4" (KTI70304)
- MITUTOYO Height Gage, 0.002" Accuracy, Cast Iron (192-632-10)
- OSG Countersink, Multi FL, 82 deg., 1/2 in. (701-5001)
- OSG Countersink, Multi FL, 90 deg., 1/2 in. (701-5002)
- OSG Countersink, Multi FL, 82 deg., 3/4 in. (701-7501)
- OSG Countersink, Multi FL, 60 deg., 3inL, 1 in. (701-1000)
- OSG Countersink, 1 FL, 90 deg., 1/4 in. (700-2502)
- OSG Countersink, Multi FL, 82 deg., 1 in. (706-1000-082)
- KEO 3/8 x 100 deg KEO CO SF Countersink (55439)
- Osg Countersinks, Center Drills & Spotting Drills