Shop All Countersinks
Osg
Countersink, 1 FL, 60 deg., 3/16 in.
Mfr # 700-1875
Zoro # G1772681
$15.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 3/16 in
- Shank Dia. 3/16 in
- Number of Flutes 1
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 700-1875
- Zoro # G1772681
- Country of Origin India
- Category Countersinks
Dimensions
Body Dia. | 3/16 in |
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Pilot Dia. | 3/16 in |
Sizes Included | 3/16" |
Body Dia. (In.) | 3/16 |
Size- Decimal | 3/16" (0.1875) |
Overall Length (In.) | 2 |
Shank Dia. (In.) | 3/16 |
Size - Decimal | 3/16 in - 0.1875 |
Description
Countersink, 60 Degrees , 3/16 in, Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCOLOC Tension Gauge, 550 to 4500 lb. (PT-3)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC Let- G (46777)
- SUNEX Stubby Combo Wrench Set, SAE, 11 pcs. (9930)
- AMPG Groove Measeurement Caliper Jaw, .400" (Z9510)
- OSG Countersink, Multi FL, 82 deg., 5/8 in. (701-6251)
- OSG Countersink, 1 FL, 82 deg., 5/8 in. (700-6254)
- OSG Countersink, 2-1/2 in. L, 90 deg., 1/2 in. (706-5000-090)
- OSG Countersink, Multi FL, 90 deg., 1/2 in. (701-5002)
- OSG Countersink, 2-7/8 in. L, 82 deg., 5/8 in. (706-6250-082)
- OSG Countersink, 1 FL, 60 deg., 1/2 in. (700-5000)
- CLEVELAND Countersink, Single Flute, 60 Deg. Angle (C46118)
- Osg Countersinks