Shop All Countersinks
Osg
Countersink, 1 FL, 60 deg., 1/2 in.
Mfr # 700-5000
Zoro # G1772611
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/2 in
- Shank Dia. 1/4 in
- Number of Flutes 1
- Material - Machining Carbide
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 700-5000
- Zoro # G1772611
- Country of Origin India
- Category Countersinks
Dimensions
Body Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Overall Length | 2 5/8 in |
Pilot Dia. | 1/2 in |
Overall Length (In.) | 2-5/8 |
Sizes Included | 1/2" |
Body Dia. (In.) | 1/2 |
Size- Decimal | 1/2" (0.5000) |
Shank Dia. (In.) | 1/4 |
Size - Decimal | 1/2 in - 0.5000 |
Description
Countersink, 60 Degrees , 1/2 in, Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Flat Dial Indicator Contact, 3/4Od, M2.5 (Z9370MSS)
- JET Belt/Disc Sander, 1-1/2HP, 115/230V (JSG-6DC)
- FREUD Thin Kerf Ultimate Plywood and Melamine (LU79R010)
- HHIP 1 X 2-3/4 X 10-1/2" High Speed Steel Straight Shank Chucking Reamer (2006-3100)
- OSG Countersink, 1 FL, 82 deg., 1/2 in. (700-5001)
- OSG Countersink, 1 FL, 90 deg., 1/2 in. (700-5002)
- OSG Countersink, Multi FL, 82 deg., 1/4 in. (706-2500-082)
- OSG Countersink, 1 FL, 60 deg., 1 in. (700-1000)
- OSG Countersink, 2-1/2 in. L, 90 deg., 1/2 in. (706-5000-090)
- OSG Countersink, Multi FL, 60 deg., 3/4 in. (706-7500-060)
- MELIN TOOL CO Cobalt Countersink 1F 82Deg 1-1/4"X (HSP1-1-1/4-82)
- Osg Countersinks