Shop All Countersinks
Osg
Countersink, 1 FL, 2-7/8 in. L, 5/8 in.
Mfr # 700-6255
Zoro # G1772535
product price: $56.79
/ea
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 90 Degrees
- Body Dia. 5/8 in
- Shank Dia. 3/8 in
- Number of Flutes 1
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 700-6255
- Zoro # G1772535
- Country of Origin India
- Category Countersinks
Dimensions
Body Dia. | 5/8 in |
Shank Dia. | 3/8 in |
Overall Length | 2 7/8 in |
Body Dia. (In.) | 5/8 |
Overall Length (In.) | 2-7/8 |
Sizes Included | 5/8" |
Pilot Dia. | 5/8 in |
Shank Dia. (In.) | 3/8 |
Size- Decimal | 5/8" (0.6250) |
Size - Decimal | 5/8 in - 0.6250 |
Description
Countersink, 90 Degrees , 5/8 in, Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 6 Piece Metric T-Shape Hex Key Set, 64606 (64606)
- RIDGID Shafts, Shaft, Plunger (92797)
- WESTWARD 3/8" Drive, SAE 7/16" Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR35)
- CHICAGO-LATROBE Screw Machine Drill Bit, #29 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49399)
- OSG Countersink, 1 FL, 82 deg., 1/2 in. (700-5001)
- OSG Countersink, Multi FL, 82 deg., 1 in. (706-1000-082)
- OSG Countersink, Multi FL, 82 deg., 3/8 in. (701-3751)
- OSG Countersink, 1 FL, 90 deg., 3/8 in. (700-3752)
- OSG Countersink, 1 FL, 82 deg., 5/8 in. (700-6254)
- OSG Countersink, Multi FL, 82 deg., 5/8 in. (701-6251)
- MELIN TOOL CO Carbide Countersink, 90 deg., 1/2", Number of Flutes: 6 (C6-1/2-90)
- Osg Countersinks