Shop All Countersinks
Osg
Countersink, 1 FL, 2-5/8 in. L, 5/8 in.
Mfr # 700-6251
Zoro # G1772578
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 82 Degrees
- Body Dia. 5/8 in
- Shank Dia. 1/4 in
- Number of Flutes 1
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 700-6251
- Zoro # G1772578
- Country of Origin India
- Category Countersinks
Dimensions
Body Dia. | 5/8 in |
Shank Dia. | 1/4 in |
Overall Length | 2 5/8 in |
Body Dia. (In.) | 5/8 |
Overall Length (In.) | 2-5/8 |
Pilot Dia. | 5/8 in |
Shank Dia. (In.) | 1/4 |
Sizes Included | 5/8" |
Size- Decimal | 5/8" (0.6250) |
Size - Decimal | 5/8 in - 0.6250 |
Description
Countersink, 82 Degrees , 5/8 in, Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Floor Scraper, Stiff, 10-1/4", Nylon (29114)
- RIDGID Screw Extractor Set No. 10 (35585)
- HYDE 1-1/2 in. Vs Stiff Scraper 04151 (4151)
- CRESCENT 7" Heavy-Duty Dipped Handle Diagonal Cutting Pliers - Bagged (5437CENN)
- OSG Countersink, 1 FL, 82 deg., 3/8 in. (700-3751)
- OSG Countersink, 1 FL, 60 deg., 1 in. (700-1000)
- OSG Countersink, Multi FL, 82 deg., 1 in. (706-1000-082)
- OSG Countersink, Multi FL, 82 deg., 1/2 in. (701-5001)
- OSG Countersink, 2-1/2 in. L, 82 deg., 1/2 in. (706-5000-082)
- OSG Countersink, 1 FL, 82 deg., 3/4 in. (700-7501)
- KEO Countersink Set, 5 PC, 1 FL, 82 Deg, Cobalt (50058)
- Osg Countersinks, Center Drills & Spotting Drills