Shop All Corner Radius End Mills
Osg
Corner Radius End Mill, Overall 6" L
Mfr # 21081911
Zoro # G8045354
product price: $663.99
/ea
Free Shipping & Returns
$663.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 1 1/4 in
- Drilling Tool Configuration Individual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 21081911
- Zoro # G8045354
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.06 in |
Shank Dia. | 1 1/4 in |
Neck Length | 3 3/4 in |
Overall Length | 6 in |
Length of Cut | 2 1/2 in |
Milling Dia. | 1 1/4 in |
Neck Dia. | 1 7/32 in |
Description
Corner Radius End Mill, 1 1/4 in Milling Dia., Carbide, EXO, Non-Coolant Through, Straight, Fractional Inch, 0.06 in, 2 1/2 in, 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Flat Chisel, Fuji, 0.500 In., 7 In. (4MHA5)
- VAUGHAN Engineer Hammer, Hickory, 2.5 lb, 15-1/2 in (SDF40)
- MILWAUKEE TOOL Brush w/Shunt Assembly (22-18-0075)
- CDI CDI Torque Wrench Head, 12 pt Box, X, 1-5/8" (TCQXX52A)
- NACHI 5FL AQUA V MILL CORNER RADIUS (41000041)
- HARVEY TOOL End Mill for Exotic Alloys - Corner Radius, 0.1875" (3/16) (929412-C6)
- FREUD Radius Ovolo Bit, 1/4 (39-252)
- HARVEY TOOL .3mm Cutter dia. x 0.0030 in. Radius x 0.0360 in. Carbide Corner Radius End Mill, 4 Flutes (47212-C3)
- HARVEY TOOL Miniature End Mill - Corner Radius - Long Flute, 0.0620" (1/16) (959662)
- FREUD Radius Rounding Over Bit (Quadra-Cut), 1 (34-132)
- CGS TOOL 4Fl Std Cr End Mill 1/2" Dia 1" Loc 3" Oal W/.030 Rad & Altin (CR143-5000.030-ALTiN)
- Osg End Mills