Shop All Corner Radius End Mills
Osg
Corner Radius End Mill, Milling 5/8" dia., Finish - Machining: DLC
Mfr # 28431550
Zoro # G8040716
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 5/8 in
- Secondary Material Application Aluminum, Brass, Bronze, Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 28431550
- Zoro # G8040716
- Country of Origin Japan
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.03 in |
Shank Dia. | 5/8 in |
Length of Cut | 2 1/64 in |
Milling Dia. | 5/8 in |
Overall Length | 4 1/2 in |
Description
Corner Radius End Mill, 5/8 in Milling Dia., Carbide, DLC, Non-Coolant Through, Straight, Fractional Inch, 0.03 in, 2 1/64 in, 4 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Hex Bit Socket, 1/4" D Long, 3/16" (MA-6LA)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-M (C22731)
- ARTU QC Multi-Purpose Drill Bit Set, 6 pcs. (01540)
- DEWALT 4 1/2" HP Segmented Diamond Blade (DW4782)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix End Mill (E5G97924)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0620" (1/16) (26362-C3)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V0E05000BT)
- FREUD Radius Triple Beading and Fluting Bit (80-552)
- FREUD Radius Rounding Over Bit with Steel Pilo (34-210)
- FREUD Radius Rounding Over Bit (Quadra-Cut), 1 (34-120)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0450" Cutter dia, Overall Length: 1-1/2" (MEF-045-150-3-010)
- Osg End Mills