Shop All Corner Radius End Mills
Osg
Corner Radius End Mill, Milling 1/2" dia.
Mfr # 82202221
Zoro # G8041906
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 1/2 in
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 82202221
- Zoro # G8041906
- Country of Origin Japan
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.015 in |
Shank Dia. | 1/2 in |
Neck Length | 2 1/4 in |
Neck Dia. | 15/32 in |
Length of Cut | 5/8 in |
Overall Length | 4 in |
Milling Dia. | 1/2 in |
Description
Corner Radius End Mill, 1/2 in Milling Dia., Carbide, DUARISE, Non-Coolant Through, Straight, Fractional Inch, 0.015 in, 5/8 in, 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKY MOUNTAIN TWIST Rmt 21Pc Cob P-3 Jobber Drill Set (95090872)
- ELESA Fold-away handle, VRTP.80-P+IR-SST-5/16 (VRTP-P+IR-SST (inch sizes))
- EKLIND Eklind 5/64-1/4 9Pc. Ball End Fold Up SAE Hex Key Set (20911)
- SKIL 8-1/4" Worm Drive Circular Saw, 4300 rpm (SPT78W-01)
- FREUD Radius Classical Cove Bit, 5/16 (38-252)
- GS TOOLING 3/4" Dia x 3/4" Shank 0.045" Radius 2-Flute Reg Length Corner Radius Blue Series Carbide End Mills (101164)
- WIDIA Cutting Tool (3AF9E07023RGT UNCOATED)
- FREUD Radius Half Round Bit, 1/4 (82-106)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix End Mill (E5G97909)
- WALTER Corner Radius End Mills, unit: inch, Dc: 0.500inch, coating: TiAlN, ma (MC025.12.7A4D152-WJ30TF)
- FREUD Radius Half Round Bit, 3/16 (82-112)
- Osg Corner Radius End Mills