Shop All Corner Radius End Mills
Osg
Corner Radius End Mill, Milling 1/2" dia.
Mfr # 82105221
Zoro # G8040122
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 1/2 in
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 82105221
- Zoro # G8040122
- Country of Origin Japan
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.015 in |
Shank Dia. | 1/2 in |
Milling Dia. | 1/2 in |
Overall Length | 3 1/2 in |
Length of Cut | 1 1/4 in |
Description
Corner Radius End Mill, 1/2 in Milling Dia., Carbide, DUARISE, Non-Coolant Through, Straight, Fractional Inch, 0.015 in, 1 1/4 in, 3 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Flat Tip Spindle, 10-32, 0.56, 1.38 (201208)
- SUNEX 1/2" Drive Deep Impact Socket Set, Metric, 26 pcs (2646)
- MILWAUKEE TOOL 10 in Torque Lock Plain Grip Locking Plier (48-22-3510)
- SUPER TOOL Chucking Reamer, 0.5915 In., 6 Fl, Carb Tip (56555915)
- OSG Corner Radius End Mill, 3 Flutes (8533250)
- OSG Corner Radius Carbide End Mills (VGM5-0254)
- OSG Corner Radius End Mill, Milling 1/2" dia. (82104621)
- OSG Corner Radius Carbide End Mills (VGM5-0033)
- OSG Corner Radius Carbide End Mills (VGM5-0243)
- OSG Corner Radius Carbide End Mills (VGM6-0074)
- WIDIA Square End Mill, Single End, Carbide, 3/8 (5V1C10014ST)
- Osg End Mills