Shop All Corner Radius End Mills
Osg
Corner Radius End Mill, Milling 1/2" dia.
Mfr # 82104621
Zoro # G8039526
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 1/2 in
- Primary Material Application Cast Iron, Hardened Steel, Stainless Steel, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 82104621
- Zoro # G8039526
- Country of Origin Japan
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.045 in |
Shank Dia. | 1/2 in |
Milling Dia. | 1/2 in |
Length of Cut | 1 in |
Overall Length | 3 in |
Description
Corner Radius End Mill, 1/2 in Milling Dia., Carbide, DUARISE, Non-Coolant Through, Straight, Fractional Inch, 0.045 in, 1 in, 3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN 1/2" x 100' Linear Fiberglass Tape Measure (706L)
- KRAFT TOOL Blue Crucible Steel Insid, 7"x6"x6" 1/4"R (CF584PF)
- KRAFT TOOL Western Style Hand Groov, 6"x6" 1/4"R 1"D (CF1014)
- KODIAK CUTTING TOOLS .2362 (6MM) Carbide Reamer Standard Sizes (5460092)
- OSG Corner Radius Carbide End Mills (VGM5-0154)
- OSG Corner Radius Carbide End Mills (VGM5-0056)
- OSG Corner Radius Carbide End Mills (VGM6-0045)
- OSG Corner Radius Carbide End Mills (VGM5-0174)
- OSG Corner Radius Carbide End Mills (VGM5-0068)
- OSG Corner Radius Carbide End Mills (VGM6-0023)
- FREUD Radius Classical Cove Bit, 3/16 (38-260)
- Osg Corner Radius End Mills