Shop All Corner Radius End Mills
Osg
Corner Radius End Mill, 5-Flutes
Mfr # 8555403
Zoro # G8041048
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 20.00 mm
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 8555403
- Zoro # G8041048
- Country of Origin Japan
- Category Corner Radius End Mills
Dimensions
Corner Radius | 2.00mm |
Shank Dia. | 20.00 mm |
Length of Cut | 40.00 mm |
Milling Dia. | 20.00 mm |
Neck Length | 60.00mm |
Overall Length | 120.00 mm |
Neck Dia. | 19.50mm |
Description
Corner Radius End Mill, 20.00 mm Milling Dia., Carbide, EXO, Non-Coolant Through, Straight, Metric, 2.00mm, 40.00 mm, 120.00 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Torpedo Level, Aluminum, Bubble, Anodized (32ZU63)
- MORSE 1-5/8" Bi-Metal Hole Saw (MHSA26C)
- DRILL AMERICA m26x3 HSS Metric Hand Tap (DWTSMT26X3)
- SK HAND TOOLS Automotive, 4 Piece Hook and Pick Set (90353)
- OSG Corner Radius Carbide End Mills (VGM5-1190)
- OSG Corner Radius Carbide End Mills (VGM5-0168)
- OSG Corner Radius Carbide End Mills (VGM7-0079)
- OSG Corner Radius Carbide End Mills (VGM5-1143)
- OSG Corner Radius Carbide End Mills (VGM5-0234)
- OSG Corner Radius Carbide End Mills (VGM7-0110)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.0700" (37170)
- Osg End Mills