Shop All Corner Radius End Mills
Osg
Corner Radius End Mill, 3 Flutes
Mfr # 8533250
Zoro # G8043516
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 12.00 mm
- End Mill Style Corner Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8533250
- Zoro # G8043516
- Country of Origin Japan
- Category Corner Radius End Mills
Dimensions
Corner Radius | 1.00mm |
Shank Dia. | 12.00 mm |
Milling Dia. | 12.00 mm |
Neck Dia. | 11.00mm |
Neck Length | 55.00mm |
Overall Length | 100.00 mm |
Length of Cut | 18.00 mm |
Description
Corner Radius End Mill, 12.00 mm Milling Dia., Carbide, DLC, Non-Coolant Through, Straight, Metric, 1.00mm, 18.00 mm, 100.00 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLMEX Milling Machine Adapter, NST/NMTB 40 to R8 (8-336-805Q)
- VIM PRODUCTS VIM Tools T30 Ball Torx Bit x 1/4 in. Hex Drive x 1 in. Long (VI108T30B)
- SUPERCUT 72.5-inch x 0.375-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (403220)
- CRESCENT 8" Heavy-Duty Dipped Handle Diagonal Cutting Pliers - Bagged (5438CENN)
- OSG Corner Radius Carbide End Mills (VGM6-0174)
- OSG Corner Radius Carbide End Mills (VGM5-0120)
- OSG Corner Radius Carbide End Mills (VGM6-0068)
- OSG Corner Radius Carbide End Mills (VGM6-0103)
- OSG Corner Radius Carbide End Mills (VGM5-0170)
- OSG Corner Radius Carbide End Mills (VGM5-0068)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius (941150)
- Osg Corner Radius End Mills