Shop All Carbide End Mills
Osg
Corner Radius End Mill, 20.00mm dia.
Mfr # 8533405
Zoro # G0575169
product price: $697.99
/ea
Free Shipping & Returns
$697.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Metric
- Milling Diameter 20.00mm
- Overall Length 160.00 mm
- Number of Flutes 3
- End Mill Style Corner Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8533405
- Zoro # G0575169
- Country of Origin Japan
- Category Carbide End Mills
Dimensions
Milling Diameter | 20.00mm |
Overall Length | 160.00 mm |
Length of Cut | 100.00 mm |
Shank Dia. | 20.00 mm |
Dimension Type | Metric |
Corner Radius | 5.00mm |
Milling Dia. | 20.00 mm |
Description
Corner Radius End Mill, 20.00 mm Milling Dia., Carbide, DLC, Straight, Metric, 5.00mm, 100.00 mm, 160.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Indestructible Club Hammer, 4 lb., 16" (34502)
- HARVEY TOOL Corner Rounding End Mill - 2 Flute - Flared, 0.0180", Material - Machining: Carbide (17018)
- SK PROFESSIONAL TOOLS 3/8" Drive Impact Socket Set, SAE, 8 pcs (4078)
- PROTO Electronic Torque Tester, 3/4" Drive Size (J6478E)
- OSG Carbide End Mill, 1/8 in. dia., 1/4 in Cut (422-1250)
- OSG Carbide End Mill, 404, 9.0mm D, 22mm Cut L (404-3543)
- OSG Carbide End Mill, 404, 1/16 D, 3/16 Cut L (404-0625)
- OSG Carbide End Mill, 1/4 in. dia., 3/4 in Cut (HP455-2500)
- OSG Carbide End Mill, 2.00mm dia, 1.60mm Cut L (3102008)
- OSG End Mill, Carbide, 1/4, 2 FL, SGL Sq End, CC (20221700)
- HARVEY TOOL Drill/End Mill - Mill Style - 3 Flute (823832)
- Osg Carbide End Mills