Shop All Corner Radius End Mills
Osg
Corner Radius End Mill, 2-Flutes
Mfr # 8528902
Zoro # G8045722
product price: $817.99
/ea
Free Shipping & Returns
$817.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 20.00 mm
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8528902
- Zoro # G8045722
- Country of Origin Japan
- Category Corner Radius End Mills
Dimensions
Corner Radius | 1.00mm |
Shank Dia. | 20.00 mm |
Neck Length | 56.00mm |
Milling Dia. | 20.00 mm |
Length of Cut | 22.00 mm |
Neck Dia. | 18.00mm |
Overall Length | 110.00 mm |
Description
Corner Radius End Mill, 20.00 mm Milling Dia., Carbide, DLC, Non-Coolant Through, Straight, Metric, 1.00mm, 22.00 mm, 110.00 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER Fowler 54-101-150-2 Xtra-Value Cal 0-6''/150MM Large Easy-Read Display Stainless Digital Caliper (54-101-150-2)
- DEWALT Nutsetter, 5/16In Hex, 2-9/16In L, Steel (25 Pack) (DW2222IRB)
- SUPERCUT 104.5-inch x 1-inch x 0.035 x 6-10 TPI Premium Bimetal Blade (531367)
- DAYTON Collapsible Drum (3AA33)
- OSG Corner Radius Carbide End Mills (VGM7-0095)
- OSG Corner Radius Carbide End Mills (VGM5-1140)
- OSG Corner Radius Carbide End Mills (VGM5-0068)
- OSG Corner Radius Carbide End Mills (VGM6-0076)
- OSG Corner Radius End Mill, Milling 1/2" dia. (82104621)
- OSG Corner Radius Carbide End Mills (VGM5-1002)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0750" Cutter dia, Corner Radius: 0.005" (MEF-075-113-3-005)
- Osg End Mills