Shop All Corner Radius End Mills
Osg
Corner Radius Carbide End Mills
Mfr # VGM7-0091
Zoro # G501248748
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 7
- Single End/Double End Single End
- End Mill Cutting Type Non-Center Cutting
- Shank Dia. 3/4 in
- Helix Angle 36 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # VGM7-0091
- Zoro # G501248748
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.03 in |
Shank Dia. | 3/4 in |
Milling Dia. | 3/4 in |
Length of Cut | 1 1/8 in |
Overall Length | 4 in |
Description
Corner Radius Carbide End Mills, 3/4 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Shrink Fit, Fractional Inch, 0.03 in, 1 1/8 in, 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC 25/64 (44925)
- WESTWARD 3/8 in Drive, 10mm Hex Metric Socket, 6 Points (53YT53)
- ALL-SOURCE Metric 7mm Nut Driver (379991)
- WILLIAMS Williams Duckbill Pliers, Short Nose, 8" (PL-149C)
- OSG Corner Radius Carbide End Mills (VGM7-0046)
- OSG Corner Radius Carbide End Mills (VGM6-0023)
- OSG Corner Radius Carbide End Mills (VGM5-1116)
- OSG Corner Radius Carbide End Mills (VGM5-1133)
- OSG Corner Radius Carbide End Mills (VGM7-0106)
- OSG Corner Radius Carbide End Mills (VGM6-0174)
- FREUD Radius Rounding Over Bit (Quadra-Cut), 7 (34-130)
- Osg Corner Radius End Mills