Shop All Corner Radius End Mills
Osg
Corner Radius Carbide End Mills
Mfr # VGM7-0064
Zoro # G201075439
product price: $82.55
/ea
Free Shipping & Returns
$82.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 7
- Single End/Double End Single End
- End Mill Cutting Type Non-Center Cutting
- Shank Dia. 1/2 in
- Helix Angle 36 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # VGM7-0064
- Zoro # G201075439
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.03 in |
Shank Dia. | 1/2 in |
Length of Cut | 1 1/4 in |
Milling Dia. | 1/2 in |
Overall Length | 3 in |
Description
Corner Radius Carbide End Mills, 1/2 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Shrink Fit, Fractional Inch, 0.03 in, 1 1/4 in, 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket TORX E12 80mm 1/2 Sq. Drive (14325-E12)
- MILWAUKEE TOOL #8 - 600 MCM Copper U Style Die Kit (49-16-KITC)
- DEWALT Wet Tile Saw Stand for D24000 & D36000 (D24001)
- BAUSCH + LOMB Magnifier, 20X, Coddington (81-61-41)
- OSG Corner Radius Carbide End Mills (VGM5-1164)
- OSG Corner Radius Carbide End Mills (VGM6-0076)
- OSG Corner Radius Carbide End Mills (VGM6-0103)
- OSG Corner Radius Carbide End Mills (VGM7-0095)
- OSG Corner Radius Carbide End Mills (VGM5-1116)
- OSG Corner Radius Carbide End Mills (VGM6-0183)
- OSG Corner Radius Carbide End Mills (VGM5-1190)
- Osg Corner Radius End Mills