Shop All Corner Radius End Mills
Osg
Corner Radius Carbide End Mills
Mfr # VGM6-0174
Zoro # G201248857
product price: $420.99
/ea
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 1 in
- List Number VGM6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # VGM6-0174
- Zoro # G201248857
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.03 in |
Shank Dia. | 1 in |
Length of Cut | 2 in |
Milling Dia. | 1 in |
Overall Length | 5 in |
Description
Corner Radius Carbide End Mills, 1 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Shrink Fit, Fractional Inch, 0.03 in, 2 in, 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525116)
- ONSRUD 1/2" Two Flute Routing End Mill Plunge Point 3-1/2"L (52-650)
- CDI CDI Torque Wrench, 3/8Dr, 30-250 in.-lb. (2502MRMH)
- KANCA Heavy Duty F Clamp 250 mm (HDC-250)
- OSG Corner Radius End Mill, 3 Flutes (8533250)
- OSG Corner Radius End Mill, Milling 5/8" dia. (21064611)
- OSG Corner Radius Carbide End Mills (VGM5-0033)
- OSG Corner Radius Carbide End Mills (VGM5-0227)
- OSG Corner Radius Carbide End Mills (VGM5-1111)
- OSG Corner Radius Carbide End Mills (VGM5-1190)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.2500" (1/4) (36205)
- Osg End Mills