Shop All Corner Radius End Mills
Osg
Corner Radius Carbide End Mills
Mfr # VGM6-0170
Zoro # G801248936
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 1 in
- Helix Angle 37 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # VGM6-0170
- Zoro # G801248936
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.12 in |
Shank Dia. | 1 in |
Milling Dia. | 1 in |
Length of Cut | 1 1/2 in |
Overall Length | 4 in |
Description
Corner Radius Carbide End Mills, 1 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Shrink Fit, Fractional Inch, 0.12 in, 1 1/2 in, 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Heavy-duty 1/4” hex power drive Torx® T8 1/4X3-1/2 bits (16308X)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 8.50mm (47325)
- WILTON Magnetic Jaw Cap, 5 In, Prism, PK2 (P5)
- KLEIN TOOLS Black Leather 8 Pockets, 5164 (5164)
- OSG Corner Radius Carbide End Mills (VGM6-0023)
- OSG Corner Radius Carbide End Mills (VGM6-0047)
- OSG Corner Radius Carbide End Mills (VGM5-0234)
- OSG Corner Radius Carbide End Mills (VGM6-0103)
- OSG Corner Radius End Mill, 3 Flutes (8533250)
- OSG Corner Radius End Mill, Milling 5/8" dia. (21064611)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix End Mill (E5G97972)
- Osg Corner Radius End Mills