Shop All Corner Radius End Mills
Osg
Corner Radius Carbide End Mills
Mfr # VGM6-0135
Zoro # G501248809
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 3/4 in
- Length of Cut 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # VGM6-0135
- Zoro # G501248809
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.02 in |
Shank Dia. | 3/4 in |
Length of Cut | 1 1/8 in |
Milling Dia. | 3/4 in |
Overall Length | 4 in |
Description
Corner Radius Carbide End Mills, 3/4 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Shrink Fit, Fractional Inch, 0.02 in, 1 1/8 in, 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° NAS 907 Type A General Purpose Jobber Length Drill Cleveland 2228 Bright HSS RHS/RHC 1/16 (C73400)
- STARRETT Inside Micrometer Set, 4 to 24 In (823CZ)
- BOSCH 4-Cutter Hammer Drill Bit 3/4" x 10"L, SDS Plus (HCFC2224)
- GEDORE Torx(R) Flag Handle Star Key, T6 Tip Size, 4 59/64 in Long (2142 TX T6)
- OSG Corner Radius Carbide End Mills (VGM5-0056)
- OSG Corner Radius Carbide End Mills (VGM7-0095)
- OSG Corner Radius Carbide End Mills (VGM6-0076)
- OSG Corner Radius Carbide End Mills (VGM5-1164)
- OSG Corner Radius Carbide End Mills (VGM5-1190)
- OSG Corner Radius Carbide End Mills (VGM6-0084)
- OSG Corner Radius Carbide End Mills (VGM5-0046)
- Osg Corner Radius End Mills