Shop All Corner Radius End Mills
Osg
Corner Radius Carbide End Mills
Mfr # VGM6-0097
Zoro # G801248769
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 5/8 in
- Milling Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # VGM6-0097
- Zoro # G801248769
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.125 in |
Shank Dia. | 5/8 in |
Milling Dia. | 5/8 in |
Overall Length | 3 in |
Length of Cut | 25/32 in |
Description
Corner Radius Carbide End Mills, 5/8 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Shrink Fit, Fractional Inch, 0.125 in, 25/32 in, 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Short Panel Combo Wrench, 12Pt, 1/2" (KTI-41216)
- KLEIN TOOLS Flip Socket Set, Heavy Duty, DW, 3 Pc (65238)
- EMPIRE LEVEL Carbide Tipped Scriber (27023)
- IRWIN Wood Chisel, 1/4 x 3-1/2 In, Blue (M44414N)
- OSG Corner Radius Carbide End Mills (VGM5-1116)
- OSG Corner Radius Carbide End Mills (VGM6-0084)
- OSG Corner Radius Carbide End Mills (VGM7-0046)
- OSG Corner Radius Carbide End Mills (VGM6-0076)
- OSG Corner Radius Carbide End Mills (VGM5-0254)
- OSG Corner Radius Carbide End Mills (VGM6-0047)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V0E05000BT)
- Osg End Mills