Shop All Corner Radius End Mills
Osg
Corner Radius Carbide End Mills
Mfr # VGM6-0084
Zoro # G701248913
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 1/2 in
- List Number VGM6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # VGM6-0084
- Zoro # G701248913
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.125 in |
Shank Dia. | 1/2 in |
Milling Dia. | 1/2 in |
Length of Cut | 1 1/2 in |
Overall Length | 4 in |
Description
Corner Radius Carbide End Mills, 1/2 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Shrink Fit, Fractional Inch, 0.125 in, 1 1/2 in, 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Elite Series 6" All Stainless Steel (DW733PF)
- VESTIL Pallet Buster, 44-1/16 In. L, 4 In. W (SKB-7)
- COUNCIL TOOL Pick Head Axe, 5 In Edge, 36 In L, Hickory (60P36C)
- BON TOOL Bon 84-735 Cold Chisel 3/4" X 12" (84-735)
- OSG Corner Radius Carbide End Mills (VGM5-0004)
- OSG Corner Radius Carbide End Mills (VGM6-0023)
- OSG Corner Radius Carbide End Mills (VGM7-0046)
- OSG Corner Radius Carbide End Mills (VGM5-0056)
- OSG Corner Radius Carbide End Mills (VGM7-0106)
- OSG Corner Radius Carbide End Mills (VGM6-0074)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0313" Cutter dia (MEF-031-375-3-005K)
- Osg Corner Radius End Mills