Shop All Corner Radius End Mills
Osg
Corner Radius Carbide End Mills
Mfr # VGM6-0074
Zoro # G001075578
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 1/2 in
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # VGM6-0074
- Zoro # G001075578
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.03 in |
Shank Dia. | 1/2 in |
Overall Length | 3 in |
Length of Cut | 1 1/4 in |
Milling Dia. | 1/2 in |
Description
Corner Radius Carbide End Mills, 1/2 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Shrink Fit, Fractional Inch, 0.03 in, 1 1/4 in, 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 18.0 V Hammer Drill, Bare Tool, 1/2 in Chuck (GSB18V-535CN)
- STEELWORKS 2-1/4 in. W X 36 in. L Steel Slotted Angle (11117)
- COSCO Cutter, Jiffi, PK12 Utility, 12 PK (091460)
- STARRETT Black Steel Rafter Square, 24" x 16" (RS-24)
- OSG Corner Radius Carbide End Mills (VGM6-0076)
- OSG Corner Radius Carbide End Mills (VGM5-1140)
- OSG Corner Radius Carbide End Mills (VGM7-0046)
- OSG Corner Radius Carbide End Mills (VGM5-0174)
- OSG Corner Radius Carbide End Mills (VGM6-0047)
- OSG Corner Radius Carbide End Mills (VGM5-0154)
- YG-1 TOOL CO AluPower Hpc 3 Flute Corner RadiusWNeck 37° Helix Coated End Mill (JAG98914)
- Osg Corner Radius End Mills