Shop All Corner Radius End Mills
Osg
Corner Radius Carbide End Mills
Mfr # VGM6-0050
Zoro # G501248878
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 3/8 in
- Milling Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # VGM6-0050
- Zoro # G501248878
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.09 in |
Shank Dia. | 3/8 in |
Milling Dia. | 3/8 in |
Length of Cut | 3/4 in |
Overall Length | 2 1/2 in |
Description
Corner Radius Carbide End Mills, 3/8 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Shrink Fit, Fractional Inch, 0.09 in, 3/4 in, 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 5/16" Loop Handle Hex Key, 9" Long (D043410)
- CRESCENT NICHOLSON 6" Flat Double Cut Second File - Boxed (03500NN)
- VEGA Screwdriver Bits, 1/4 x 7/16 Hex Adapter (375ADP14)
- DUROFIX DXP 60V BLDC Concrete Vibrator, Wallbrator, 2-Battery Kit (RZ6008-KCA-P2)
- OSG Corner Radius Carbide End Mills (VGM6-0047)
- OSG Corner Radius Carbide End Mills (VGM7-0106)
- OSG Corner Radius Carbide End Mills (VGM5-1143)
- OSG Corner Radius Carbide End Mills (VGM5-0154)
- OSG Corner Radius Carbide End Mills (VGM6-0103)
- OSG Corner Radius Carbide End Mills (VGM5-1190)
- FREUD Radius Half Round Bit with Bearing, 1/4 (82-510)
- Osg Corner Radius End Mills