Shop All Corner Radius End Mills
Osg
Corner Radius Carbide End Mills
Mfr # VGM6-0045
Zoro # G001248873
product price: $63.25
/ea
$63.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 3/8 in
- Milling Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # VGM6-0045
- Zoro # G001248873
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.09 in |
Shank Dia. | 3/8 in |
Milling Dia. | 3/8 in |
Overall Length | 2 in |
Length of Cut | 9/16 in |
Description
Corner Radius Carbide End Mills, 3/8 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Shrink Fit, Fractional Inch, 0.09 in, 9/16 in, 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1800" (71050)
- BIG HORN 3 lbs Drilling Hammer Hickory Handle for 15125 (15135)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #7 (C23207)
- HHIP 5C Expanding Collet .750 - 1.937" (3900-1630)
- OSG Corner Radius Carbide End Mills (VGM5-0234)
- OSG Corner Radius Carbide End Mills (VGM5-1143)
- OSG Corner Radius Carbide End Mills (VGM6-0084)
- OSG Corner Radius Carbide End Mills (VGM6-0074)
- OSG Corner Radius Carbide End Mills (VGM6-0183)
- OSG Corner Radius Carbide End Mills (VGM7-0110)
- OSG Corner Radius Carbide End Mills (VGM5-0168)
- Osg Corner Radius End Mills