Shop All Corner Radius End Mills
Osg
Corner Radius Carbide End Mills
Mfr # VGM6-0031
Zoro # G101248889
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 5/16 in
- Length of Cut 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # VGM6-0031
- Zoro # G101248889
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.03 in |
Shank Dia. | 5/16 in |
Length of Cut | 5/8 in |
Milling Dia. | 5/16 in |
Overall Length | 2 1/2 in |
Description
Corner Radius Carbide End Mills, 5/16 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Shrink Fit, Fractional Inch, 0.03 in, 5/8 in, 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 129.375-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade (531831)
- CAPRI TOOLS 1/2 in Drive 15/16 in 6-Point SAE Stubby Impact Socket (CP55458)
- BOJO TOOLS Narrow Edge Scraper (ATH-62-XNGL)
- KRAFT TOOL Pool Trowel, BS, 15-5/8" Shank, 22x4" (CF741BPF)
- OSG Corner Radius Carbide End Mills (VGM5-1164)
- OSG Corner Radius Carbide End Mills (VGM7-0079)
- OSG Corner Radius Carbide End Mills (VGM6-0084)
- OSG Corner Radius End Mill, Milling 1/2" dia. (82104621)
- OSG Corner Radius Carbide End Mills (VGM5-1143)
- OSG Corner Radius Carbide End Mills (VGM5-0033)
- WIDIA Square End Mill, Single End, Carbide, 3/8 (7V0E10004ST)
- Osg End Mills