Shop All Corner Radius End Mills
Osg
Corner Radius Carbide End Mills
Mfr # VGM6-0004
Zoro # G601074759
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 1/4 in
- End Mill Style Corner Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # VGM6-0004
- Zoro # G601074759
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.06 in |
Shank Dia. | 1/4 in |
Overall Length | 2 in |
Length of Cut | 3/8 in |
Milling Dia. | 1/4 in |
Description
Corner Radius Carbide End Mills, 1/4 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Shrink Fit, Fractional Inch, 0.06 in, 3/8 in, 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 11.50mm (46495)
- HUSQVARNA Core Bit, 8" Bit Dia., 14" Drill Depth (B10-8)
- STARRETT Battery for Indicator and Micrometers, 3V (PT61120)
- BESSEY Bar Clamp, Cast Iron Handle and 1 1/2 in Throat Depth (PC12-2)
- FREUD Radius Round Nose Bit, 5/8 (18-130)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.0620" (1/16), Corner Radius: 1/64" (867262-C3)
- YG-1 TOOL CO V7 Plus A 4 Flute Multiple Helix Corner Radius Plain Shank End Mill (UGMF70928)
- FREUD Radius Rounding Over Bit (Quadra-Cut), 1 (34-134)
- WALTER Corner Radius End Mills, unit: inch, Dc: 0.500inch, coating: TiAlN, ma (MC025.12.7A4D152-WJ30TF)
- FREUD Radius Laminate Trim Bit, 1/16 (41-502)
- WIDIA Cor Rad End Mill, 1/2", Carb, 0.0600" rad (5V1C13025CT)
- Osg Corner Radius End Mills