Shop All Corner Radius End Mills
Osg
Corner Radius Carbide End Mills
Mfr # VGM5-1143
Zoro # G801074818
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 5/8 in
- Helix Angle 40 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # VGM5-1143
- Zoro # G801074818
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.03 in |
Shank Dia. | 5/8 in |
Milling Dia. | 5/8 in |
Neck Length | 2 1/2 in |
Overall Length | 6 in |
Neck Dia. | 0.5930 in |
Length of Cut | 25/32 in |
Description
Corner Radius Carbide End Mills, 5/8 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Shrink Fit, Fractional Inch, 0.03 in, 25/32 in, 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Thumbswitch, with 48" Extension, 16 cfm (900LJ048NN)
- PROTO 3/32" Drift Punch (J961/4S2)
- FOWLER Electronic Edge Finder (545756250)
- BON TOOL Bon 22-239 Mag Float, Formed Wall Wood Handle 7.5" (22-239)
- OSG Corner Radius Carbide End Mills (VGM5-0056)
- OSG Corner Radius Carbide End Mills (VGM5-0120)
- OSG Corner Radius Carbide End Mills (VGM5-0227)
- OSG Corner Radius Carbide End Mills (VGM5-0033)
- OSG Corner Radius Carbide End Mills (VGM6-0076)
- OSG Corner Radius Carbide End Mills (VGM5-0004)
- WIDIA Cutting Tool (2A09M10005RJT UNCOATED)
- Osg End Mills