Shop All Corner Radius End Mills
Osg
Corner Radius Carbide End Mills
Mfr # VGM5-1140
Zoro # G901248782
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 5/8 in
- Helix Angle 40 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # VGM5-1140
- Zoro # G901248782
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.12 in |
Shank Dia. | 5/8 in |
Length of Cut | 25/32 in |
Neck Dia. | 0.5930 in |
Neck Length | 1 7/8 in |
Milling Dia. | 5/8 in |
Overall Length | 5 in |
Description
Corner Radius Carbide End Mills, 5/8 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Shrink Fit, Fractional Inch, 0.12 in, 25/32 in, 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 8IN C-Clamp (225108)
- WESTWARD File Cleaner (26KR07)
- WILLIAMS 3/8" Drive, 13mm Metric Socket, 6 Points (BMD-613)
- KIPP Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 8.5x15x12 mm (K1022.A0850X12)
- OSG Corner Radius Carbide End Mills (VGM6-0045)
- OSG Corner Radius End Mill, Milling 3/4" dia. (21065511)
- OSG Corner Radius Carbide End Mills (VGM6-0076)
- OSG Corner Radius End Mill, 3 Flutes (8533250)
- OSG Corner Radius Carbide End Mills (VGM5-0033)
- OSG Corner Radius Carbide End Mills (VGM7-0110)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0313" Cutter dia (MEF-031-100-3-005)
- Osg Corner Radius End Mills