Shop All Corner Radius End Mills
Osg
Corner Radius Carbide End Mills
Mfr # VGM5-1133
Zoro # G501248915
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 5
- Single End/Double End Single End
- End Mill Cutting Type Center Cutting
- Shank Dia. 1/2 in
- Neck Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # VGM5-1133
- Zoro # G501248915
- Country of Origin United States
- Category Corner Radius End Mills
Dimensions
Corner Radius | 0.06 in |
Shank Dia. | 1/2 in |
Neck Length | 5 in |
Neck Dia. | 0.4750 in |
Overall Length | 7 in |
Milling Dia. | 1/2 in |
Length of Cut | 5/8 in |
Description
Corner Radius Carbide End Mills, 1/2 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Shrink Fit, Fractional Inch, 0.06 in, 5/8 in, 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Set, Drill And Tap, 18pcs (5PXJ2)
- EKLIND Eklind 92200 T3-T20 10Pc. Torx Precision Screwdriver Set (92200)
- SUPERCUT 59.25-inch x 0.25-inch x 0.014 x 6 TPI Carbon Tool Steel Blade (523508)
- KESON 300 ft Surveyors Tape Measures, 1/4 in Blade (SR-10-300)
- MICRO 100 End Mill, 3 Flute, Corner Radius, 0.0300" Cutter dia (MEF-030-100-3-010)
- FREUD Radius Half Round Bit with Bearing, 1/4 (82-510)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0780" (5/64) (957178-C3)
- CGS TOOL 4Fl Std Cr End Mill 1/2" Dia 1" Loc 3" Oal W/.060 Rad & Altin Coating (CR143-5000.060-ALTiN)
- FREUD Radius Round Nose Bit, 1/2 (18-113)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.1000", Corner Radius: 0.0100" (41800-C3)
- HARVEY TOOL Miniature End Mill - Corner Radius - Long Flute, 0.0620" (1/16) (959662)
- Osg Corner Radius End Mills